Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK2
Mfr # 1-F-112F
Zoro # G122657622
product price:Â
$
12.29
/pk of 2, $6.15/ea
Key Features
Material
Stainless Steel
Thread Type
Fine
Thread Fit
2B
Pack Size
Small Pack
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-F-112F
- Zoro #
- G122657622
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1 1/8"-8
- Hex Height
- 31/32 in
- Hex Width
- 1 11/16 in
Details
- Material
- Stainless Steel
- Thread Type
- Fine
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Finish
- Plain
- Material Quality Standards
- ASTM F594
- Hex Type
- Standard Hex
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Item
- Finish Nut
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Product Type
- Finish Nut
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-8, Hex Width 1 11/16 in, Hex Height 31/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 2