Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 7-F-150C
Zoro # G622657993
product price:Â
$
23.29
/ea
Key Features
Thread Direction
Right Hand
Thread Fit
2B
Hex Height
1 9/32 in
Thread Type
Coarse
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-F-150C
- Zoro #
- G622657993
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 1 9/32 in
- Thread Size
- 1 1/2"-6
- Hex Width
- 2 1/4 in
Details
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Item
- Finish Nut
- Thread Type
- Coarse
- Finish
- Plain
- Pack Size
- Small Pack
- Material
- Brass
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Product Type
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.