Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 7-F-125C
Zoro # G622656552
product price:Â
$
12.39
/ea
Key Features
Thread Direction
Right Hand
Hex Type
Standard Hex
Hex Width
1 7/8 in
Finish
Plain
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-F-125C
- Zoro #
- G622656552
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Finish
- Plain
- Material
- Brass
- System of Measurement
- Inch
- Product Type
- Finish Nut
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Item
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 1 1/2 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.