Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK10
Mfr # 34-F-31C
Zoro # G722656995
product price:Â
$
9.29
/pk 10, $0.93/ea
Key Features
Hex Width
1/2 in
Finish
Plain
Material Grade/Class
410
Thread Type
Coarse
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-F-31C
- Zoro #
- G722656995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Hex Width
- 1/2 in
- Hex Height
- 17/64 in
Details
- Finish
- Plain
- Material Grade/Class
- 410
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM F594R
- Hex Type
- Standard Hex
- Material
- Stainless Steel
- Product Type
- Finish Nut
- Thread Fit
- 2B
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Item
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 410, Material Stainless Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594R, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.