Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK10
Mfr # 34-F-37C
Zoro # G022656084
product price:Â
$
12.69
/pk 10, $1.27/ea
Key Features
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
System of Measurement
Inch
Pack Size
Small Pack
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-F-37C
- Zoro #
- G022656084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 11/16 in
- Thread Size
- 3/8"-16
- Hex Height
- 21/64 in
Details
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Fit
- 2B
- Material Grade/Class
- 410
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM F594R
- Material
- Stainless Steel
- Finish
- Plain
- Product Type
- Finish Nut
- Item
- Finish Nut
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 410, Material Stainless Steel, Thread Size 3/8 In.-16, Hex Width 11/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594R, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10