Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK15
Mfr # 7-F-50F
Zoro # G222656433
product price:Â
$
11.15
/pk 15, $0.74/ea
Key Features
Dimensional Standards
ASME B18.2.2
System of Measurement
Inch
Hex Width
3/4 in
Pack Size
Small Pack
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-F-50F
- Zoro #
- G222656433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Material
- Brass
- Thread Direction
- Right Hand
- Item
- Finish Nut
- Product Type
- Finish Nut
- Finish
- Plain
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Thread Fit
- 2B
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 15