Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK3
Mfr # 7-F-56F
Zoro # G522656409
product price:Â
$
11.39
/pk of 3, $3.80/ea
Key Features
Finish
Plain
Product Type
Finish Nut
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-F-56F
- Zoro #
- G522656409
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Plain
- Product Type
- Finish Nut
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Item
- Finish Nut
- Material
- Brass
- Thread Fit
- 2B
- Thread Type
- Fine
- Hex Type
- Standard Hex
- System of Measurement
- Inch
- Pack Size
- Small Pack
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 3