Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK2
- Mfr # 7-F-100C
- Zoro # G922657914
product price:Â
$
9.79
/pk 2, $4.90/ea
Key Features
System of Measurement
Inch
Thread Fit
2B
Hex Height
55/64 in
Hex Type
Standard Hex
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7-F-100C
- Zoro #
- G922657914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1"-8
- Hex Height
- 55/64 in
- Hex Width
- 1 1/2 in
Details
- System of Measurement
- Inch
- Thread Fit
- 2B
- Hex Type
- Standard Hex
- Pack Size
- Small Pack
- Material
- Brass
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Product Type
- Finish Nut
- Item
- Finish Nut
- Finish
- Plain
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.