Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK5
Mfr # 7-F-75F
Zoro # G922656610
product price:Â
$
11.19
/pk of 5, $2.24/ea
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Pack Size
Small Pack
Thread Type
Fine
Hex Height
41/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-F-75F
- Zoro #
- G922656610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Type
- Fine
- Product Type
- Finish Nut
- Thread Fit
- 2B
- Material
- Brass
- Hex Type
- Standard Hex
- Item
- Finish Nut
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 5