Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK5
- Mfr # 7-F-75C
- Zoro # G022656404
product price:Â
$
9.49
/pk of 5, $1.90/ea
Key Features
Thread Fit
2B
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Hex Height
41/64 in
Product Type
Finish Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-F-75C
- Zoro #
- G022656404
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Fit
- 2B
- Item
- Finish Nut
- Hex Type
- Standard Hex
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Finish Nut
- Finish
- Plain
- Material
- Brass
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Pack Size
- Small Pack
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Applicable, Material Brass, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5