Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK50
Mfr # 1-F-50F
Zoro # G822656413
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
System of Measurement
Inch
Material Quality Standards
ASTM F594
Material Grade/Class
18-8
Hex Height
7/16 in
Hex Type
Standard Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-F-50F
- Zoro #
- G822656413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Height
- 7/16 in
- Hex Width
- 3/4 in
- Thread Size
- 1/2"-20
Details
- System of Measurement
- Inch
- Material Quality Standards
- ASTM F594
- Material Grade/Class
- 18-8
- Hex Type
- Standard Hex
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Finish
- Passivated
- Pack Size
- Small Pack
- Thread Type
- Fine
- Product Type
- Finish Nut
- Item
- Finish Nut
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.