Shop ZORO SELECT
See all product information
Create Account
Finish Nut, PK25
Mfr # 1-F-62F
Zoro # G322657170
product price:Â
$
11.59
/pk of 25, $0.46/ea
Key Features
Dimensional Standards
ASME B18.2.2
Finish
Passivated
Material
Stainless Steel
Hex Height
35/64 in
Pack Size
Small Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-F-62F
- Zoro #
- G322657170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Dimensional Standards
- ASME B18.2.2
- Item
- Finish Nut
- Finish
- Passivated
- Material
- Stainless Steel
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM F594
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- System of Measurement
- Inch
- Product Type
- Finish Nut
Description
Finish Nut, Hex Type Standard Hex, Finish Passivated, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.