Fire Hose, Double Jacket, 50 ft. Length, 1 3/4 in Hose Inside Dia., EPDM Hose Tube, MNST Fitting A

  • Mfr # 4YLK1

  • Zoro # G2720654


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
White
Hose Inside Diameter
1 3/4 in
Hose Tube Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YLK1
Zoro #
G2720654
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 3/4 in
Length
50 ft.
Coupling Bowl Size
1-1/2"
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
50 ft.

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
White
Hose Tube Material
EPDM
Hose Fitting A Type
MNST
Hose Fitting B Type
FNST
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Deionized Water, Fresh Water
Burst Pressure
1,200 psi
Test Pressure
800 psi
Standards
NFPA 1962
UL Listed
No
Working Pressure
400 psi
Lining Material
Rubber
FM Approved
Yes
Thread Type
NST
Coupling Material
Aluminum
Material
Polyester
Hose Cover Material
Polyester
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 1-1/2 in MNST x Aluminum 1-1/2 in FNST
Fitting Material
Aluminum x Aluminum
For Media Type
Water
Maximum Working Pressure at 70F
400 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F
Fitting Configuration
MNST x FNST

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1962, Burst Pressure 1,200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products