This item is Discontinued.

Zoro Select First Aid Kit Metal, 25 Person 9999-2016

First Aid Kit Metal, 25 Person (Discontinued)

  • Mfr # 9999-2016
  • Zoro # G7884969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9999-2016
Zoro #
G7884969
UPC #
814471020166
Country of Origin
United States

Dimensions

Depth
2.38 in
Height
6.31 in
Width
9 in

Details

First Aid Kit Type
Kit
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Metal
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text and Symbol
Subject Matter
General Purpose
Features
Keeping Your Facility Compliant will Eliminate Regulatory Fines While Providing Your Employees With Some of the Most Innovated First Aid Safety Devices Available, Quick Emergency Treatment in the Time of Need
People Served Per Kit
25
Unitized
Yes
Color Code
No
Waterproof
Yes
For Use With
Emergency/Trauma
First Aid Kit Mounting Type
Portable, Wall Mount
Color
White
Industry Type
Healthcare
First Aid ANSI Kit Type
I, II, III
Standards
ANSI
Item
First Aid Kit
Includes
(1) Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) CPR breathing Barrier, (1) Cold Pack, (1) Scissor, (2) 1/2 in x 2.5 Yards Adhesive Tape, (1) Pair Medical Exam Gloves, (4) 3 in x 3 in Sterile Pad, (2) 5 in x 9 in Trauma Pad, (1) 42 in x 42 in x 59 in Triangular Bandage, (1) 2 in x 4.1 Yards Roller Gauze, (4) Sterile Eye Pads, (1) Adhesive Tape Roll, (10) Antiseptic Treatment Application, (10) Antibiotic Treatment Application, (10) 0.9 g Burn Treatment Application, (10) 0.9 g Hand Sanitizer Application, (2) 1/2 fl oz Eye/Skin Wash, (1) 4 in x 4 in Burn Dressing, (16) 1 in x 3 in Adhesive Bandage
Number of Components
81
Number of Shelves
1
People Served per Kit
25
ANSI Standard
ANSI Z308.1-2015
Class
Class A

Description

First Aid Kit, Number of Components 81, Standards ANSI, Unitized Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.