Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 9999-2151
Zoro # G7884880
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (16) 1 in x 3 in Fabric Bandage, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (2) 1/2 oz Eyewash and Skin Rinse, (6) 0.9g Hand Sanitizer, (2) Sterile Eye Pad, 1/2 in x 10 yd Adhesive Tape, (2) 3 in x 3 in Sterile Pad, 2 in Sterile Bandage Conforming Gauze, 4 in x 4 in Burn Dressing, (2) 5 in x 9 in Trauma Pad, Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (2) Pair Nitrile Gloves, CPR Face Shield, First Aid Guide, Hard Metal Case
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Standards ANSI
Product Information
- Brand Zoro Select
- MFR # 9999-2151
- Zoro # G7884880
- UPC # 814471921517
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.75 in |
Width | 8.5 in |
Depth | 2.38 in |
Housing Depth | 2 3/8 in |
Housing Width | 8 1/2 in |
Housing Height | 4 3/4 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 71, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Pads, (2) Trauma Pads, Tape, Burn Dressing, Cold Pack, Gauze, Triangular Bandage, Miscellaneous Kit Contents Included Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- HEALTHSMART Steam Inhaler, Adult (40-741-000)
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- ZORO SELECT First Aid Kit w/House, 94pcs, 2.5x8", WHT (54771-021)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54566)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59288)
- ZORO SELECT Kit, Bloodborne Pathogen, Small, Width: 2 3/4 in (54600)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- Zoro Select First Aid Kits