Zoro Select
First Aid Kit Refill, Cardboard, 50 Person
Mfr # 9994-2160
Zoro # G7884978
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 42 in x 42 in x 59 in Triangular Bandage, (4) Pair Medical Exam Glove, (4) 5 in x 9 in Trauma Pad, 1/2 in x 5 yd Adhesive Tape, (2) 4 in x 4 in Sterile Pad, (2) 3 in x 3 in Sterile Pad, (2) Sterile Eye Pad, 3 in x 4.1 yd Roller Gauze, (2) 2 in x 4.1 yd Roller Gauze, 4 in x 4.1 yd Roller Gauze, (50) 1 in x 3 in Adhesive Bandage, (3) Fingertip Bandage, (3) Knuckle Bandage, (2) Elbow/Knee Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, (2) Cold Pack, CPR Breathing Barrier, (2) 4 in x 4 in Burn Dressing, (50) 0.5g Antiseptic Treatment, (25) 0.5g Antibiotic Treatment, (25) 0.9g Burn Treatment, 4 fl oz Eye/Skin Wash, (10) 0.9g Hand Sanitizer, 4 in x 24 in Malleable Splint, 1 in x 18 in Tourniquet
- First Aid Kit Type Refill
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
- Standards ANSI
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, X-Large, 50"-60", 10PK (1634)
- INVACARE SC900 6-Button Full Electric Hand Control Pendant (026935)
- NORTHSHORE GoSupreme Pull-On Underwear, White, X-Large, 44"-56", 14PK (1359)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- ZORO SELECT First Aid Kit, Metal, 10 Person (9999-2156)
- ZORO SELECT FirstAidKit w/House, 460pcs, 10x4 5/8", WHT (54765-021)
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person (9994-2015)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- Zoro Select First Aid Kits