Shop All Surgical Tapes
Zoro Select
First Aid Tape, Wt, Cloth, 1/2" Wx10 yd. L
Mfr # A501
Zoro # G6528930
product price: $3.69
/pk 2, $1.85/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Yes
- Standards ANSI Z308.1-2015
- Color White
- Material Cloth
- Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # A501
- Zoro # G6528930
- UPC # 92265015011
- Country of Origin Multiple
- Category Surgical Tapes
Dimensions
Width | 1/2 in |
Length | 10 yd |
Tape Width | 1/2 in |
Roll Length | 10 yd |
Package Length | 4 1/8 in |
Package Width | 3/4 in |
Package Height | 2 in |
Details
Description
First Aid Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 260-U/FAO, 90929, Compatible Grainger Part Number 3NU54, 40JH60, Package Height 2 in, Package Length 4 1/8 in, Package Width 3/4 in, Package Type Box, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- COTTONELLE Cottonelle Tltppr 60Roll (17713)
- GEMPLERS Vehicle First Aid Kit (610-119)
- SENSODYNE Deep Clean Toothpaste 4 oz., PK12 (08700)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- 3M COBAN Coban Tape, 2 in. x 5 yds (MMM1582)
- CONDOR Adhesive Tape, White, 1/2 in. W x 5 yd. L (36JG45)
- KRAFT TOOL Finger Tape, Off White, 1 in. x 165 ft. (BL400)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- Zoro Select Surgical Tapes