Fits Bolt Size #10 , Brass Nickel-Plated Finish, 100 PK
Mfr # 908022-PG
Zoro # G416384951
product price: $4.99
/pk 100, $0.05/eaKey Features
Finish
Nickel-Plated
Outside Diameter
19/32 in
Pack Size
Small Pack
Compatible Product Type
Flat and Oval Head Countersunk Screws
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908022-PG
Zoro #
G416384951
UPC #
087302661696
Country of Origin
Multiple
Dimensions
Outside Diameter
19/32 in
For Screw Size
#10
Maximum Inside Diameter
0.265 in
Details
Finish
Nickel-Plated
Pack Size
Small Pack
Compatible Product Type
Flat and Oval Head Countersunk Screws
Material
Brass
Description
Countersunk Washer, Material Grade/Class Not Applicable, Material Brass, Finish Nickel-Plated, For Screw Size #10, Maximum Inside Diameter 0.265 in, Outside Diameter 19/32 in, For Use With Flat and Oval Head Countersunk Screws, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.