Fitting, 45deg, M10-1.0, PK10
Mfr # GFD2110S
Zoro # G8605281
product price: $36.59
/pk 10, $3.66/eaSold in multiples of 2 for $73.18
Key Features
Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Stainless Steel
Overall Length
23.1mm
Fitting Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFD2110S
Zoro #
G8605281
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
23.1mm
Fitting Thread Size
M10-1.00mm
Details
Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Stainless Steel
Fitting Thread Type
Metric
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Finish
Unfinished
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45.0 Degrees , Fitting Thread Size M10-1.00mm, Fitting Thread Type Metric, Overall Length 23.1mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.