Zoro Homepage

Fitting, 45deg, M6x1mm, PK10

  • Mfr # GFD2107S

  • Zoro # G8605780


product price: $26.99
/pk 10, $2.70/ea
Sold in multiples of 3 for $80.97

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Stainless Steel
Overall Length
23.6mm
Fitting Thread Size
M6-1.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD2107S
Zoro #
G8605780
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
23.6mm
Fitting Thread Size
M6-1.00mm

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
45.0 Degrees
Fitting Material
Stainless Steel
Fitting Finish
Unfinished
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
Metric
Max. Pressure
8000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 45.0 Degrees , Fitting Thread Size M6-1.00mm, Fitting Thread Type Metric, Overall Length 23.6mm, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.