Zoro Homepage

Fitting, 67.5deg, 1/4-18, PK5

  • Mfr # GFD1629

  • Zoro # G8605884


product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 9 for $55.71

Key Features

Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Overall Length
61/64 in
Max. Pressure
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD1629
Zoro #
G8605884
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
61/64 in
Fitting Thread Size
1/4"-18

Details

Item
Grease Fitting
Grease Fitting Style
Standard
Fitting Head Angle
65.0 Degrees
Fitting Material
Steel
Max. Pressure
8000 psi
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
PTF
Fitting Finish
Zinc-Plated

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65.0 Degrees , Fitting Thread Size 1/4 In.-18, Fitting Thread Type PTF, Overall Length 61/64 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.