Zoro Homepage

Fitting, 90deg, M8-1.25, PK10

  • Mfr # GFD2113

  • Zoro # G8605659


product price: $7.69
/pk 10, $0.77/ea
Sold in multiples of 8 for $61.52

Key Features

Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFD2113
Zoro #
G8605659
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Length
3/4 in
Thread Size
M8
Fitting Thread Size
M8-1.25mm

Details

Item
Grease Fitting
Finish
Zinc-Plated
Grease Fitting Style
Standard
Fitting Head Angle
90 Degrees
Fitting Material
Steel
Thread Type
Metric
Meets/Exceeds
SAE J-534-C and DIN 71412
Fitting Thread Type
Metric
Max. Pressure
8,000 psi
Fitting Finish
Zinc-Plated
Material
Steel
Head Angle
90 Degrees
Fitting Style
Standard
Overall Pressure - Maximum
8,000 psi

Description

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size M8-1.25mm, Fitting Thread Type Metric, Overall Length 3/4 in, Max. Pressure 8,000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.