Zoro Homepage

Fitting Adapter, 2 In FNPT x Spigot

  • Mfr # 1WJC7

  • Zoro # G1193814


product price: $2.79
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Adapter
Specific Fitting Shape
Cleanout Adapter
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJC7
Zoro #
G1193814
UPC #
012871029233
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
1 7/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
For Pipe Outside Diameter
2 3/8 in

Description

Cleanout Adapter, ABS, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Female, NPT, 2 3/8 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 3/8 in, 1 59/64 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.