Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Adapter, 4 In FNPT x Spigot

  • Mfr # 1WJC9

  • Zoro # G1448036


product price: $11.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Adapter
Specific Fitting Shape
Cleanout Adapter
Fitting Connection Type
Spigot x FNPT
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJC9
Zoro #
G1448036
UPC #
012871029257
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
3 1/4 in
Fitting Side B Nominal Pipe Size
4 in
For Pipe Outside Diameter
4 1/2 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 1/2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Adapter
Specific Fitting Shape
Cleanout Adapter
Fitting Connection Type
Spigot x FNPT
Basic Pipe Fitting Shape
Adapter
Standards
Cell Class 32222 As Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Cleanout Adapter
Temp. Range
-40 Degrees to 180 Degrees F
Color
Black
Application
DWV
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Schedule
Schedule 40
For Pipe Schedule
40
Includes Shield
No
Fitting Side A Type
Spigot
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
8
Fitting Side B Gender
Female
Includes Plug
No
Maximum Operating Pressure
Gravity Flow

Description

Cleanout Adapter, ABS, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 4 in, Female, NPT, 4 1/2 in, 8, Includes Seal Seal Not Included, For Pipe Outside Diameter 4 1/2 in, 3 5/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.