Fitting Adapter, 45 Degree, PK5
Mfr # GFD310912
Zoro # G9146092
product price: $8.29
/pk 5, $1.66/eaSold in multiples of 8 for $66.32
Key Features
Overall Length
3/4 in
Thread Size
1/4"-28 (M) to 1/8"-27 NPTF
Pipe Fitting Length
3/4"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFD310912
Zoro #
G9146092
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Length
3/4 in
Thread Size
1/4"-28 (M) to 1/8"-27 NPTF
Pipe Fitting Length
3/4"
Details
Item
Grease Fitting Adapter
Material
Steel
Description
Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 NPTF, Overall Length 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.