Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Adapter, 90Deg, PK5

  • Mfr # G51943T

  • Zoro # G9145742


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 10 for $67.90

Key Features

Overall Length
1.04 in
Thread Size
1/4"-28 (M) to 1/8"-27 NPTF
Material
Steel
Pipe Fitting Length
1.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G51943T
Zoro #
G9145742
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1.04 in
Thread Size
1/4"-28 (M) to 1/8"-27 NPTF
Pipe Fitting Length
1.04"

Details

Item
Grease Fitting Adapter
Material
Steel

Description

Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 NPTF, Overall Length 1.04 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.