Zoro Homepage

Fixed Caster, 5 In

  • Mfr # MH2PLG801G

  • Zoro # G2374219


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

For Use With Mfr. Model Number
MH2PLG801G
Fits Brand
Dayton
Compatible with Product Type
Aluminum-Deck Platform Truck
Caster Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH2PLG801G
Zoro #
G2374219
UPC #
190735499689
Country of Origin
China

Dimensions

Caster Wheel Dia.
5 in

Details

Item
Fixed Caster, 5"
For Use With Mfr. Model Number
MH2PLG801G
Fits Brand
Dayton
Compatible with Product Type
Aluminum-Deck Platform Truck

Description

Fixed Caster, 5 In., Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.