Zoro Homepage

Fixed Work Table, SS, 72" W, 24" D

  • Mfr # 2KRE8

  • Zoro # G1935692


product price: $516.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRE8
Zoro #
G1935692
UPC #
190735448212
Country of Origin
China

Dimensions

Width
72 in
Depth
24 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
72 in
Overall Depth
24 in
Work Surface Width
72 in
Height Adjustability
Fixed Height
Work Surface Depth
24 in
Metal Top Thickness
1 1/2 in
Overall Fixed Height
34 1/2 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Gray
Work Table Item
Fixed Height Work Table
Includes
Flat Top and Galvanized Undershelf
Finish
Galvanized
Number of Drawers
0
Frame Material
Steel
Standards
NSF Approved
Material
Stainless Steel
Number of Shelves
1
Assembly
Unassembled
Included Components
Lower Shelf
Frame Material Finish
Galvanized
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
Number of Bins
1
Frame Construction
Bolted Only
Lock Type
No Lock
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
ESD Safe
No
Number of Flow Rails
0
Foot Type
Leg Leveling Pad
Frame Metal Material Gauge
16 ga
Edge Shape
Square
For Environment
Clean Rooms
For Location
Indoor
Portability
Stationary
Features
Lower Shelf is Adjustable
Resistance Properties
Corrosion Resistant
Top Material Finish
None
Expandable Work Surface
No

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.