Zoro Homepage

Fixed Work Table, SS, 72" W, 30" D

  • Mfr # 2KRD7

  • Zoro # G1203937


product price: $587.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
30 in
Height
34 1/2 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KRD7
Zoro #
G1203937
UPC #
190735448113
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in
Height
34 1/2 in
Top Thickness
1 1/2 in
Overall Width
72 in
Overall Depth
30 in
Overall Fixed Height
34 1/2 in
Back Stop Height
5 in
Metal Top Thickness
1 1/2 in
Work Surface Depth
30 in
Work Surface Width
72 in
Height Adjustability
Fixed Height

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
16 ga
Workbench/Table Assembly
Unassembled
Item
Work Table
Color
Gray
Work Table Item
Fixed Height Work Table
Finish
Galvanized
Includes
Backsplash and Galvanized Undershelf
Number of Drawers
0
Frame Material
Steel
Standards
NSF Approved
Number of Shelves
1
Assembly
Unassembled
Number of Bins
1
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
16 ga
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Foot Type
Leg Leveling Pad
Frame Construction
Bolted Only
Portability
Stationary
For Environment
Clean Rooms
ESD Safe
No
Top Material Finish
None
Edge Shape
Square
For Location
Indoor
Number of Flow Rails
0
Included Components
Backsplash, Lower Shelf
Maximum Shelf Load Capacity
300 lb (Lower Shelf), 300 lb (Top Shelf)
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Features
Lower Shelf is Adjustable
Frame Material Finish
Galvanized

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Gray, Edge Shape Square, Features Lower Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments Not Applicable, Included Components Backsplash, Lower Shelf, Includes Backsplash and Galvanized Undershelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.