Zoro Homepage

Fixture, Track, 75w, 120v

  • Mfr # 5TP79

  • Zoro # G016129556


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TP79
Zoro #
G016129556
UPC #
190735584033
Country of Origin
China

Description

Track Lighting Head, Compatible with Track Style Not Available, Shape Step, Lighting Technology Halogen, Incandescent, LED, Housing Color White, Maximum Wattage 75 W, Input Voltage 120 V AC, Diameter 4 1/2 in, Overall Length 6 3/8 in, Aiming Range 90 Degrees , Head Rotation Range 350 Degrees , Housing Material Plastic, Includes Bulb No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.