Shop ELCO LIGHTING
See all product information
Create Account
Electronic Low Voltage Soft Square Track Fixture
Mfr # ET532W
Zoro # G804099993
product price:Â
$
38.12
/ea
Key Features
Voltage
12V
Finish
White
Fixture Wattage
50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET532W
- Zoro #
- G804099993
- UPC #
- 633999235353
- Country of Origin
- China
Details
- Voltage
- 12V
- Finish
- White
- Fixture Wattage
- 50 W
Description
Electronic Low Voltage Soft Square Track Fixture
- Use with 1 or 2 circuit track and accessories.
- Includes Transformer.
- Lamp: 12V MR16 (50W or 75W).
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTLO (W/B) with the track head. For L style please order PLTLO (W/B) with the track head. Note these must be factory installed.