Flagging Tape, No Legend, Fluorescent Red, 1 3/16 in Wide x 150 ft Length, Vinyl, 2 mil

  • Mfr # VST20

  • Zoro # G5373431


product price:  $2.19
/ea
Sold in multiples of 144 for $315.36

Key Features

Material
Vinyl
Legend
No Legend
Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VST20
Zoro #
G5373431
UPC #
-
Country of Origin
China

Dimensions

Tape Width
1 3/16 in
Tape Length
150 ft
Tape Thickness
2 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Fluorescent Red
Legend
No Legend
Standards
OSHA 1910.144(a)
Product Type
Flagging Tape
Pattern
No Pattern

Description

Flagging Tape, Color Fluorescent Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.