Flagging Tape, Red, 6 in Wide x 300 ft Length, Vinyl, 2.5 mil

  • Mfr # TF6R300-200

  • Zoro # G4190085


product price:  $13.29
/ea

Key Features

Material
Vinyl
Tape Width
6 in
Tape Length
300 ft
Tape Thickness
2.5 mil
Standards
OSHA 1910.144(a)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6R300-200
Zoro #
G4190085
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
300 ft
Tape Thickness
2.5 mil

Details

Item
Flagging Tape
Material
Vinyl
Color
Red
Standards
OSHA 1910.144(a)
Product Type
Flagging Tape
Pattern
No Pattern

Description

Flagging Tape, Color Red, Pattern No Pattern, Tape Thickness 2.5 mil, Tape Length 300 ft, Tape Width 6 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.