Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Vinyl, Roll 150 ft. L
Mfr # VST17
Zoro # G5360140
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Fluorescent Pink
- Legend No Legend
- Standards OSHA 1910.144(a)
- Product Type Flagging Tape
Product Information
- Brand Zoro Select
- MFR # VST17
- Zoro # G5360140
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Description
Flagging Tape, Color Fluorescent Pink, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powdered, M (SA6608)
- C.H. HANSON Flag Marking Red Bg10 (15065)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3inW (91089)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (91201)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- BRADY Marking, Solid, Blue, 4inHx5inW, Plstc, PK100 (98175)
- Zoro Select Traffic Safety