Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Flagging Tape, Yellow/Red, 300ft x 1-3/8In
Mfr # SYR-200
Zoro # G4215951
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern Diagonal Stripe
- Tape Width 1 3/16 in
Product Information
- Brand Zoro Select
- MFR # SYR-200
- Zoro # G4215951
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 1 3/16 in |
Tape Length | 300 ft |
Details
Description
Flagging Tape, Color Red/Yellow, Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Maximum Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 10 (PAN1P/9180AP121-10)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 5 gal. (2001-005)
- C.H. HANSON Stencil, Number Kit, 12pcs., 8 x 5-1/4 In. (70356)
- ZORO SELECT Flagging Tape, Orng/Blk, 300 ft x 1-3/8 In (PDOBK-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (SYBK-200)
- ZORO SELECT Flagging Tape, Fluorescent Red, 150 ft (1EC20A)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (SBBK-200)
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (CKWR-200)
- Zoro Select Barrier, Flagging and Underground Tapes