Flange, 1 11/16 in, Slip-On, CarbonSteel
- Mfr # 310-032-000
- Zoro # G8439584
product price:Â
$
87.39
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slip On
Fitting Connection Type
Flanged x Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310-032-000
- Zoro #
- G8439584
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Raised Face Flange
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Raised Face Flange
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Connection Type
- Slip On
- Fitting Connection Type
- Flanged x Slip-On
- Temp. Range
- -20 Degrees to 100 Degrees F
- Standards
- ASME B16.5
- Fitting Schedule/Class
- Class 150
- Max. Pressure
- 740 psi
- Basic Pipe Fitting Material
- Metal
- Compliance
- A105
- Specific Pipe Fitting Shape
- Raised Face Flange
- Basic Pipe Fitting Shape
- Flange
- Connection Surface
- Raised
- Maximum Operating Pressure
- 740 psi
- Class
- Class 300
- Gravity Flow
- Pressure
- Pipe Connection Type
- Slip-On
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size (Fittings)
- 3-1/2"
- Pipe Size - Pipe Fitting
- 3-1/2"
- Nominal Pipe Size
- 3 1/2 in
- Overall Length
- 1 11/16 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Flange, Raised, 3 1/2 in Nominal Pipe Size, Flanged x Slip-On, 1 11/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.