Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 10 In, Polyethylene, PK2

  • Mfr # 153798017

  • Zoro # G8472107


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
10"
Specific Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Pipe Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153798017
Zoro #
G8472107
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
10"
Pipe Size
10 in
Dimension Ratio
11
Pipe Size (Fittings)
10"
Nominal Pipe Size
10 in

Details

Specific Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange
Item
Flange
Basic Pipe Fitting Material
Plastic
Connection
Butt
Standards
ASTM, NSF
Material
Polyethylene
Color
Black
Temp. Range
-30 Degrees to 85 Degrees F
Max. Pressure
200 psi
Pipe Fitting Material
Polyethylene
For Pipe Schedule
SDR 11
Maximum Operating Pressure
200 psi
Fitting Connection Type
Butt Weld
Schedule
Schedule SDR 11

Description

Flange, 10 in Nominal Pipe Size, Butt Weld, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Black, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.