Shop ZORO SELECT

Flange, 4 3/4 in, Slip-On, SS

  • Mfr # BULK-PF-785
  • Zoro # G600420830

product price: 
$
315.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-785
Zoro #
G600420830
UPC #
193005130008
Country of Origin
India

Dimensions

Bolt Hole Diameter
3/4 in
Flange Outside Diameter
4 3/4 in
Nominal Pipe Size
1/2 in
Bolt Circle Diameter
3 1/4 in
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Item
Metal Pipe Flange
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule XXH
Low Lead Compliance Level
Compliant
Material Grade
316
Connection Surface
Raised
Number of Bolt Holes
4
Class
Class 1500
Finish/Coating
Plain
Pipe Connection Type
Slip-On
Maximum Operating Pressure
2,400 psi @ 72 Degrees F
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 4 3/4 in Flange Outside Diameter, 4 3/4 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.