Flange, 4 7/8 in, Slip-On, SS
- Mfr # 4381005420
- Zoro # G2517471
Key Features
Specifications
Details
- MFR #
- 4381005420
- Zoro #
- G2517471
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Slip On Flange
- Pipe Fitting Material
- Forged 316 Stainless Steel
- Fitting Connection Type
- Slip On
- Fitting Schedule/Class
- Class 300
- Basic Pipe Fitting Shape
- Flange
- Basic Pipe Fitting Material
- Metal
- Item
- Slip-On Flange
- Fittings Sub-Category
- Flanges
- Specific Pipe Fitting Shape
- Flange
- Number of Holes
- 4
- Pipe Fitting Connection Type
- Slip On
- Max. Pressure
- 720 psi
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Max. Steam Pressure
- 300 psi
- Pipe Fitting Schedule/Class
- Class 300
- Connection Surface
- Raised
- Number of Bolt Holes
- 4
- Maximum Operating Pressure
- 720 psi
- Material Grade
- 316/316L
- Class
- Class 300
- Type
- Forged
- Gravity Flow
- Pressure
- Pipe Connection Type
- Slip-On
- Finish/Coating
- Plain
Dimensions
- Pipe Size - Pipe Fitting
- 1"
- Outside Dia.
- 4-7/8"
- Pipe Size (Fittings)
- 1"
- Pipe Size
- 1"
- Overall Length
- 1 1/16 in
- Flange Outside Diameter
- 4 7/8 in
- Flange Thickness
- 5/8 in
- Bolt Circle Diameter
- 3 1/2 in
- Nominal Pipe Size
- 1 in
- Bolt Hole Diameter
- 3/4 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
The ZORO SELECT 4381005420 is a stainless steel slip-on flange constructed from forged 316/316L stainless steel material. It features a bolt circle diameter of 3 1/2 inches, a bolt hole diameter of 3/4 inches, a flange outside diameter of 4 7/8 inches, and a flange thickness of 9/16 inches. This flange is designed to slip over a matching pipe and is secured with fillet welds on both sides. It is rated for operation at pressures up to 720 psi and steam pressure up to 300 psi. It has a nominal pipe size of 1 inch, with four bolt holes and four overall holes, suitable for low- to moderate-pressure systems, and complies with ASTM-SA182 and ANSI B16.5 standards.
Key Features:
- Material: Forged 316/316L stainless steel offers corrosion resistance and strength.
- Connection Type: Slip-On flange.
- Pressure Rating: Rated for operation at pressures up to 720 psi and steam pressure up to 300 psi.
- Bolt Circle Diameter: 3 1/2 in for bolt-hole alignment.
- Flange Outside Diameter: 4 7/8 in, with a flange thickness of 9/16 in.
- Bolt Hole Diameter: 3/4 in; Number of Bolt Holes: 4.
- Standard Compliance: ASTM-SA182 and ANSI B16.5.
- Overall Length: 1 1/16 in; Nominal Pipe Size: 1 in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.