Flange, 5 1/8 in, Slip-On, SS

  • Mfr # BULK-PF-786
  • Zoro # G100420842
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-786
Zoro #
G100420842
UPC #
193005130015
Country of Origin
India

Dimensions

Nominal Pipe Size
3/4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5 1/8 in
Bolt Circle Diameter
3 1/2 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Item
Metal Pipe Flange
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Color
Silver
Material Grade
316
Connection Surface
Raised
For Pipe Schedule
Schedule XXH
Class
Class 1500
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
Finish/Coating
Plain
Maximum Operating Pressure
2,400 psi @ 72 Degrees F
Pipe Connection Type
Slip-On
Gravity Flow
Pressure
Wire Color
Silver

Description

Flange, Raised, 3/4 in Nominal Pipe Size, Flanged x Slip-On, 5 1/8 in Flange Outside Diameter, 5 1/8 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews