Shop ZORO SELECT

Flange, 8 1/2 in, Thrd, SS

  • Mfr # BULK-PF-775
  • Zoro # G700420860

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-775
Zoro #
G700420860
UPC #
193005129941
Country of Origin
India

Dimensions

Flange Outside Diameter
8 1/2 in
Bolt Hole Diameter
7/8 in
Nominal Pipe Size
2 in
Bolt Circle Diameter
6 1/2 in
Overall Length
8 1/2 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x FNPT
Item
Metal Pipe Flange
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Gases, Oils, Potable Water
Color
Silver
Material Grade
316
Class
Class 1500
Number of Bolt Holes
8
Connection Surface
Raised
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule XXH
Maximum Operating Pressure
2,400 psi @ 72 Degrees F
Pipe Connection Type
Threaded
Gravity Flow
Pressure
Finish/Coating
Plain
Wire Color
Silver

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x FNPT, 8 1/2 in Flange Outside Diameter, 8 1/2 in Overall Length, Stainless Steel, Plain, 316, Class Class 1500, For Pipe Schedule Schedule XXH, 2,400 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 6 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.