Zoro Homepage

Flange, 8 In, Polyethylene

  • Mfr # 153798016

  • Zoro # G8405293


product price: $67.19
/ea

Key Features

Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange
Dimension Ratio
11
Connection
Butt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153798016
Zoro #
G8405293
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Dimension Ratio
11
Pipe Size
8 in
Pipe Size (Fittings)
8"
Nominal Pipe Size
8 in

Details

Specific Fitting Shape
Flange
Basic Pipe Fitting Shape
Flange
Item
Flange
Connection
Butt
Material
Polyethylene
Max. Pressure
200 psi
Temp. Range
-30 Degrees to 85 Degrees F
Standards
ASTM, NSF
Color
Black
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polyethylene
Schedule
Schedule SDR 11
Maximum Operating Pressure
200 psi
For Pipe Schedule
SDR 11
Fitting Connection Type
Butt Weld

Description

Flange, Raised, 8 9/16 in Nominal Pipe Size, Butt Weld, 10 5/8 in Flange Outside Diameter, 3/4 in Flange Thickness, Schedule SDR 11, Class Class 150, For Pipe Schedule Schedule SDR 11, Polyethylene, 200 psi Maximum Operating Pressure, -30 Degrees to 85 Degrees F, Number of Bolt Holes Not Applicable, Not Applicable Bolt Circle Diameter, Not Applicable Bolt Hole Diameter, 11 in Overall Length, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.