Flange, Aluminum, Blind, 7 1/2 in

  • Mfr # BULK-PF-483
  • Zoro # G900424576
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Temp. Range
0 Degrees to 270 Degrees F
Application
Air, Non-Potable Water, Oils
Standards
ANSI/ASME B16.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-483
Zoro #
G900424576
UPC #
193005132170
Country of Origin
China

Dimensions

Flange Thickness
3/4 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
7 1/2 in
Overall Length
7 1/2 in
Nominal Pipe Size
3 in
Bolt Circle Diameter
6 in
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Temp. Range
0 Degrees to 270 Degrees F
Application
Air, Non-Potable Water, Oils
Standards
ANSI/ASME B16.1
Color
Silver
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Connection Type
Flanged x Blind
Class
Class 125
Low Lead Compliance Level
Compliant
For Pipe Schedule
Schedule 40
Connection Surface
Flat
Number of Bolt Holes
4
Max. Steam Pressure
185 psi
Material Grade
6063
Gravity Flow
Pressure
Minimum Operating Temperature
0 Degrees F
Pipe Connection Type
Blind
Maximum Operating Temperature
270 Degrees F
Wire Color
Silver

Description

Flange, Flat, 3 in Nominal Pipe Size, Flanged x Blind, 7 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, 7 1/2 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews