Flange, Aluminum, Blind, 7 in

  • Mfr # BULK-PF-482
  • Zoro # G900424590
product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Temp. Range
0 Degrees to 270 Degrees F
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-482
Zoro #
G900424590
UPC #
193005132163
Country of Origin
China

Dimensions

Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in
Bolt Hole Diameter
3/4 in
Flange Thickness
11/16 in
Overall Length
7 in
Bolt Circle Diameter
5 1/2 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Metal Pipe Flange
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Temp. Range
0 Degrees to 270 Degrees F
Color
Silver
Application
Air, Non-Potable Water, Oils
Class
Class 125
For Pipe Schedule
Schedule 40
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
Connection Surface
Flat
Max. Steam Pressure
185 psi
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Connection Type
Flanged x Blind
Maximum Operating Temperature
270 Degrees F
Gravity Flow
Pressure
Minimum Operating Temperature
0 Degrees F
Material Grade
6063
Pipe Connection Type
Blind
Wire Color
Silver

Description

Flange, Flat, 2 1/2 in Nominal Pipe Size, Flanged x Blind, 7 in Flange Outside Diameter, 11/16 in Flange Thickness, 7 in Overall Length, Aluminum, Not Applicable, 6063, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, 185 psi Max. Steam Pressure, 0 Degrees to 270 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & reviews