Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, 1 1/16 in
- Mfr # 351-010-000
- Zoro # G8446611
product price:Â
$
41.79
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Pipe Size - Pipe Fitting
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-010-000
- Zoro #
- G8446611
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flange
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Flange
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Connection Type
- Lap Joint
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Flange
- Fitting Connection Type
- Flanged x Lap-Joint
- Compliance
- A105
- Specific Pipe Fitting Shape
- Flange
- Standards
- ASME B16.5
- Temp. Range
- -20 Degrees to 100 Degrees F
- Fitting Schedule/Class
- Class 150
- Max. Pressure
- 740 psi
- Maximum Operating Pressure
- 740 psi
- Class
- Class 300
- Connection Surface
- Lap Joint
- Gravity Flow
- Pressure
- Minimum Operating Temperature
- -20 Degrees F
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size - Pipe Fitting
- 1"
- Pipe Size (Fittings)
- 1"
- Overall Length
- 1 1/16 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Flange, Lap Joint, 1 in Nominal Pipe Size, Flanged x Lap-Joint, 1 1/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.