Shop ZORO SELECT

Flange, Carbon Steel, 1 3/16 in

  • Mfr # 351-012-000
  • Zoro # G8119097

product price: 
$
42.79
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-012-000
Zoro #
G8119097
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
1 3/16 in
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

Item
Lap Joint
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Max. Pressure
740 psi
Standards
ASME B16.5
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Lap Joint
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
Flanged x Lap-Joint
Compliance
A105
Class
Class 300
Connection Surface
Lap Joint
Maximum Operating Pressure
740 psi
Gravity Flow
Pressure
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F

Description

Flange, Lap Joint, 1 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 1 3/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.