Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, 1 5/16 in
- Mfr # 151-040-000
- Zoro # G8328397
product price:Â
$
57.79
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151-040-000
- Zoro #
- G8328397
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lap Joint
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Flange
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Connection Type
- Slips Over Stub Weld
- Basic Pipe Fitting Material
- Metal
- Temp. Range
- -20 Degrees to 100 Degrees F
- Standards
- ASME B16.5
- Compliance
- A105
- Fitting Connection Type
- Flanged x Lap-Joint
- Max. Pressure
- 285 psi
- Basic Pipe Fitting Shape
- Flange
- Specific Pipe Fitting Shape
- Lap Joint
- Fitting Schedule/Class
- Class 150
- Maximum Operating Pressure
- 285 psi
- Connection Surface
- Lap Joint
- Class
- Class 150
- Minimum Operating Temperature
- -20 Degrees F
- Gravity Flow
- Pressure
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size - Pipe Fitting
- 4"
- Pipe Size (Fittings)
- 4"
- Nominal Pipe Size
- 4 in
- Overall Length
- 1 5/16 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Flange, Lap Joint, 4 in Nominal Pipe Size, Flanged x Lap-Joint, 1 5/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.