Flange, Carbon Steel, 1 5/16 in

  • Mfr # 351-020-000
  • Zoro # G7978022
product price: 
$
48.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Compliance
A105
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-020-000
Zoro #
G7978022
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
1 5/16 in
Nominal Pipe Size
2 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in

Details

Item
Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Compliance
A105
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Schedule/Class
Class 150
Max. Pressure
740 psi
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x Lap-Joint
Connection Surface
Lap Joint
Class
Class 300
Maximum Operating Pressure
740 psi
Manufacture Location
Globally Sourced
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
Pressure

Description

Flange, Lap Joint, 2 in Nominal Pipe Size, Flanged x Lap-Joint, 1 5/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & reviews