Shop ZORO SELECT

Flange, Carbon Steel, 17 1/2 in

  • Mfr # FL3RLJ10
  • Zoro # G812477738

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Standards
ASME B16.5, ASTM A/SA-105
Application
Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FL3RLJ10
Zoro #
G812477738
UPC #
00840280539155
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
17 1/2 in
Nominal Pipe Size
10 in
Overall Length
12 19/32 in
Bolt Circle Diameter
15 1/4 in
Bolt Hole Diameter
1 1/8 in
Wire Rope Length
12 19/32 in
Length
12 19/32 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Item
Metal Pipe Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gases, Non-Potable Water, Oils
Number of Bolt Holes
16
Maximum Operating Pressure
300 psi
Class
Class 300
Connection Surface
Raised
Minimum Operating Temperature
-20 Degrees F
For Pipe Schedule
Schedule 80
Finish/Coating
Black Anodized
Maximum Operating Temperature
800 Degrees F
Gravity Flow
Pressure
Manufacture Location
Globally Sourced
Color
Black
Material Grade
A105

Description

Carbon Steel 10in 300#

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.