Flange, Carbon Steel, 32 in

  • Mfr # FL1RLJ24
  • Zoro # G412477756
product price: 
$
1,117.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Standards
ASME B16.5, ASTM A/SA-105
Application
Gases, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FL1RLJ24
Zoro #
G412477756
UPC #
00840280538639
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
32 in
Nominal Pipe Size
24 in
Bolt Hole Diameter
1 3/8 in
Overall Length
26 1/8 in
Bolt Circle Diameter
29 1/2 in
Wire Rope Length
26 1/8 in
Length
26 1/8 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Lap-Joint
Item
Metal Pipe Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gases, Non-Potable Water, Oils
Maximum Operating Pressure
150 psi
Class
Class 150
Connection Surface
Raised
Number of Bolt Holes
20
Manufacture Location
Globally Sourced
Gravity Flow
Pressure
Finish/Coating
Black Anodized
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
-20 Degrees F
Color
Black
For Pipe Schedule
Schedule 40
Material Grade
A105
Wire Color
Black

Description

Carbon Steel 24in 150#

Restrictions

Ratings & reviews